Beli Spindle Cnc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UHT Air Micro SpindleDeskripsi:-This is the small-sized spindle for being mounted on the machine.-Tuned up air motor for 3BS is used.-This is the collet nut equipped with cover.-Precision grinding and polishing work when mounting on the machine.-Air Hose: 1.5m-Jointatribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.12 to 0.20
- Hose Intake Port: PT1/4
- Exhaust: Back
- Total Length: 143mm
- Content: Air Hose: 1.5m, Joint
- No. Load Speed: 75000rpm
- Purpose of Use: Precision grinding and polishing work when mounting on the machine.
- NAKANISHI E3000 Series Moter Spindleatribut:
- Rotation Speed (minute): 1000 to 60000
- Outer Diameter (mm): Φ30
- Total Length (mm): 96.6
- Maximum Output Power (W): 350
- NAKANISHI E3000 Series Moter SpindleDeskripsi:-The combination of the spindle part and the motor part can be freely selected and the model can be selected according to the processing application.atribut:
- Dimensions: 20x40x1.3mm
- Working Cable Tie Width: to 5mm
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- KRISBOW Mesin Spindle Moulderatribut:
- Motor (V/Hz/W): 380/50/2800
- Motor Protection: Motor Protection
- Max Spindle Size (mm): Ø 200
- Spindle Bore (mm): Ø 30
- Speed (rpm): 1800/3000/6000/9000
- Max. Thickness Workpiece (mm): 100
- Blade Tilt (°): -5 to 45
- Dimensions (mm): 1200x1250x1300
- Sliding Table Size (mm): 480x500
- Sliding Table Travel (mm): 530
- Table Height (mm): 900
- Table Size (mm): 640x710
- KRISBOW Mesin Spindle Moulder Routeratribut:
- Table Size (mm): 600x400
- Sliding Table (mm): 1000x218
- Table Height (mm): 800
- Spindle Travel (mm): 110
- Table Opening (mm): 170
- Motor Power (W): 1500
- Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
- Spindle Speed (rpm): 1400/4000/6000/8000
- Tool Diameter Max. (mm): 150
- NAKANISHI E4000 Series Moter SpindleDeskripsi:-Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(15 x 17),(22 x 27), (36)x 1 of eachatribut:
- Iron Wire: Φ1.2
- Cutting Performance Copper Wire: Φ2.0mm
- Total Length: 130mm
- Accessories: Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(15 x 17),(22 x 27), (36)x 1 of each
- West Lake Drilling and Milling Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- West Lake Bench Drill Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- HPMT Endmills With Weldon, 4 FlutesDeskripsi:- 4 Flutes Design, Significantly increased feedrate (25% over 3 flute), Optimised for slotting, side milling.- Optimised Tool Geometry, Allows for improved shearing and decreased spindle loads.- Positive Rake Angle, Enables smooth chip evacuation due to small size chips generated.- Differentioal Pitch (DP), Provides excellent surface finishing while eliminating chatter.- Stable Cutting Edge, Allows for high speeds and feed rates, greatly improving productivity.- The Perfect Edge Design. Provides a stable cutting edge with much reduced possibility of chipping while prolonging the tool life, High CNC repeatedly within 0.010mm- Suitable for Materials, P, M, K, S
- SAN-EI Sink Tap (Keran Wastafel Dapur)Deskripsi:keran poros ganda
- HPMT Torus Endmills With Weldon, 4 FlutesDeskripsi:- Differential Helix (DH), Reduces machining vibrations allowing for high speed machining and increased productivity, For chatter free machining and excellent surface finishing.- The Perfect Edge Design, Provides a stable cutting edge with much reduced possibility of chipping while prolonging the tool life, High CNC repeatability within 0.010mm.- Differential Pitch (DP), Provides excellent surface finishing while eliminating chatter.- Corner Radius, Reducing chipping and providing longer tool life, Standardized corner radius for aerospace components.- Stable Cutting Edge, Allows for high speeds and feed rates greatly improving productivity.- Suitable for Materials, P, M, K, S
- Vertex Keyless Drill Chuck (Chuck Bor)Deskripsi:Special design & manufacture against for super heavy torque (Clamping capacity) use.Owing to inspecting strictly & with excellent RUNOUT Accuracy and quality guanteed the gripping power is double than the general brand.Avoid the drill dropped when used in instaneous change of direction and equipped with spanner hole for tightening perfect safety.Especially suitable for CNC machining center & milling machine use.Accuracy: 50 mm length within 0.05 mm.The key is optional
- Vertex Rotary Fine Pole Permanent Magnetic PlateDeskripsi:Application: Suitable for (0-90 Degree) Angle grinding on ginder.FEATURESRotary shaft with graduation makes it easy to grind at any angle.Integrated molding of machine body and rotary spindle.Unchanged surface accuracy during ON/OFF change over.Design for distance between both magnets enables machining of various unconfirm in thickness & sizes.atribut:
- Magnetic Force: 600 GAUSS
- Pole Pitch: 2 (1+1.5)
- Height (mm): 145
- TRUSCO Anvil Vice c/w Rotary Baseatribut:
- Accessories: Rotating Base
- Material: (Body) Carbon Steel, (Shaft Handle Cap) Steel
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Spindle Cnc Terbaru October 2026
| NAKANISHI Accessories for Spindle | Rp1.299.900 |
| NAKANISHI Accessories for Spindle | Rp1.299.900 |
| UHT Air Micro Spindle | Rp9.999.900 |
| NAKANISHI E3000 Series Moter Spindle | Rp15.999.900 |
| Mitutoyo Spindle Assy | Rp1.099.900 |
| NAKANISHI E3000 Series Moter Spindle | Rp23.999.900 |
| KRISBOW Mesin Bubut CNC | Rp819.999.900 |
| KRISBOW Mesin Spindle Moulder | Rp39.999.900 |
| KRISBOW Mesin Spindle Moulder Router | Rp22.999.900 |
| NAKANISHI E4000 Series Moter Spindle | Rp32.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





























































































































































/g2P105309578-1.jpg)
/ftP105309569-1.jpg)

/j0P102421684-11.jpg)

/qcP106765948-1.jpg)


/P102944561-1.jpg)
/P101000154-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)